Flat magnet with internal thread, SmCo5, ⌀: 13mm

Article no.: 085922 13
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
322 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 40 N
13 mm
Height 4.5 mm
Height with thread 11.5 mm
Material of the magnet core SmCo5
Material of the surface galvanised
Thread M3
Threaded socket yes
maximum temperature resistance 200 °C
Weight 7.5 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085922 13
EAN / GTIN 2050000964961
Manufacturer number E773

Description

Version:

  • Temperature-resistant up to maximum 200 °C.
  • Galvanised surface, magnetic core made of samarium-cobalt (SmCo5).
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart