Labelling machine LM280F

Article no.: 085500 LM280F
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable tape cartridge D1
Type LM280F
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Power supply Rechargeable battery-powered
available tape widths 6; 9; 12 mm
maximum character height 8.1 mm
Mains adaptor including
Number of font sizes 3
Number of font widths 2
Number of lettering styles 6
Number of visible characters in the display 2×14
Number of available characters/symbols 220
Number of text lines 2
Print colour black
Tape cut-off type manual
Keyboard layout AZERTY
Special features USB
Weight including rechargeable battery 323 g
Manufacturer's designation Dymo 280 AZERTY
Length 206 mm
Width 108 mm
Height 41 mm
Type of product Labelling machine

Identification numbers & Classifications

Article number 085500 LM280F
EAN / GTIN 3501170968956
Manufacturer number S0968950 AZERTY

Description

Version:

Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.

Application:

The labels stick to nearly all smooth grease-free surfaces.

Supplied with:

Includes lettering tape black on white and user instructions.

Note:

  • Different language versions can be installed.
  • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart