Labelling machine 5200

Article no.: 085500 5200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable tape cartridge RHINO
Type Rhino 5200
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Power supply Rechargeable battery-powered
available tape widths 9; 12; 19 mm
maximum character height 13 mm
Mains adaptor including
Number of font sizes 7
Number of font widths 2
Number of lettering styles 4
Number of visible characters in the display 2×14
Number of available characters/symbols 100
Number of text lines 1-4
Tape cut-off type manual
Keyboard layout ABC
Special features Label storage
Weight including rechargeable battery 780 g
Manufacturer's designation S0841400
Length 64 mm
Width 124 mm
Height 234 mm
Packaging Carrying case
Type of product Labelling machine

Identification numbers & Classifications

Article number 085500 5200
EAN / GTIN 3501170841402
Manufacturer number S0841400

Description

Version:

Robust portable labelling machines for fast and simple production of self-adhesive plastic labels. Permanent thermal transfer printing. Adjustable tape advance and reverse. Power supply from rechargeable Li-ion battery, mains charger. Simple text generation with quick-access buttons.
Robust industrial label printer for easy labelling of cables, control panels, shelves etc. Direct access buttons for frequently-used electro-technical symbols.

Application:

The labels stick to nearly all smooth grease-free surfaces.

Supplied with:

Includes lettering tape black on white and user instructions.
Labelling machine incl. lithium-ion battery and power supply unit. 1× nylon tape cartridge, white 19 mm × 3.5 m, 1× industrial vinyl label, white 12 mm × 5.5 m.

Note:

  • Different language versions can be installed.
  • With German QWERTZ keyboard ex stock, French AZERTY keyboard available on a short lead time.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart