{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | transparent | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.2 mm | |
Type of product | Adhesive tape |
Article number | 083662 50X50 | |
EAN / GTIN | 4005800189623 |