Double-sided adhesive tape, Width×length (mm× m): 19X50

Article no.: 083662 19X50
New product
(0.73 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
180 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour transparent
Length 50 m
Width 19 mm
Thickness 0.205 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083662 19X50
EAN / GTIN 4005800151712

Description

Version:

The tesafix® 4965 is suitable for use indoors and outdoors. Ideal for bonding to glass,
metal, smooth tiles, treated wood and many types of plastics such as ABS and EPDM. Temperature-resistant
up to 100°C.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart