PVC adhesive tape soft, Colour: RED

Article no.: 083641 RED
Price per 1 Piece (2.05 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 471F
Type of adhesive tape single-sided
Backing material PVC film
Adhesive Vulcanised rubber
Adhesive strength on steel 3.9 N/mm
Stretch capability 265 %
Tensile strength 31.5 N/mm
temperature-resistant up to 75 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
Working life after date of manufacture 12 month
Colour red
Length 33 m
Width 50 mm
Thickness 0.13 mm
Type of product Adhesive tape

Identification & Classification

Article number 083641 RED
EAN / GTIN 051115688669
Manufacturer number 7100044655
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The 3M™ 471F can be used for marking hazard areas and gangways,f or masking where areas are to be painted and for colour-coded markings or decorative strips. It bonds to a wide variety of surfaces and can therefore be applied quickly and without drips; it requires no drying time or cleaning time and can be removed against without leaving residues of adhesive.
The 3M™ coloured marking and floor marking tapes are ideally suited for use in situations of building maintenance and for improving safety within the plant. The special structure of the coloured PVC adhesive tapes resists scratching, abrasion, weather and most chemicals. Easy to apply, very supple even on uneven surfaces.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart