{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 471F | |
Type of adhesive tape | single-sided | |
Backing material | PVC film | |
Adhesive | Vulcanised rubber | |
Adhesive strength on steel | 3.9 N/mm | |
Stretch capability | 265 % | |
Tensile strength | 31.5 N/mm | |
temperature-resistant up to | 75 °C | |
Liner present | no | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
Working life after date of manufacture | 12 month | |
Colour | transparent | |
Length | 33 m | |
Width | 50 mm | |
Thickness | 0.13 mm | |
Type of product | Adhesive tape |
Article number | 083641 CLEAR | |
EAN / GTIN | 50051115688237 | |
Manufacturer number | 7100044331 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |