{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Item length | 600 mm | |
Item width | 425 mm | |
Item height | 467 mm | |
Cleaning bath length | 500 mm | |
Cleaning bath width | 300 mm | |
Cleaning bath height | 320 mm | |
Capacity of cleaning bath | 45 l | |
Drain connection size | 1/2 inch | |
Heating power | 1,600 W | |
Maximum ultrasonic power | 1,600 W | |
Extension option oil separator | no | |
Extension option pump filtration | no | |
Extension option rinsing module | no | |
Extension option drying module | no | |
Weight | 25 kg | |
Type of product | Ultrasonic cleaning unit |
Article number |
082920 45
Copy |
|
EAN / GTIN |
2050000970313
Copy |
|
Manufacturer number |
SW45H / 700008
Copy |