This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Mono ultrasonic cleaning bath, approx. contents of the cleaning bath: 12l

Article no.: 082920 12
Copy

Select article variation and quantity

approx. contents of the cleaning bath (l) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Item length 380 mm
Item width 265 mm
Item height 321 mm
Cleaning bath length 300 mm
Cleaning bath width 240 mm
Cleaning bath height 200 mm
Capacity of cleaning bath 12.75 l
Drain connection size 3/8 inch
Heating power 800 W
Maximum ultrasonic power 800 W
Extension option oil separator no
Extension option pump filtration no
Extension option rinsing module no
Extension option drying module no
Weight 7.5 kg
Type of product Ultrasonic cleaning unit

Identification & Classification

Article number 082920 12
Copy
Manufacturer number SW12H / 700006
Copy

Description

Version:

The cleaning baths are made of wear-resistant stainless steel. The automatic temperature regulation can be set in 5°C steps between + 30°C and + 80°C.
Ultrasonic vibration systems: Multiple ultrasonic vibratory systems create tiny microscopic vacuum bubbles in the cleaning fluid. These bubbles then implode due to variations in pressure, by which means they remove the dirt particles from the surface of the component being cleaned.
Boost function: Second cleaning stage “Powerclean” for intensive cleaning of heavy soiling and oxidation.
Sweep function: For a homogeneous sonic field distribution.
Degassing and auto-degassing function: Degassing cleaning fluid when it is used for the first time.
Single ultrasonic cleaning baths; cannot be extended.

Application:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required(No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

Supplied with:

Ultrasonic cleaning bath with cover, without basket (No. 082926).

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

Further sizes and types on request.
Mono ultrasonic cleaning bath with welded duplex stainless steel bath for particularly difficult applications such as contamination with grinding and polishing agents, available on request.

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart