{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping hole ⌀ | 7.3 mm | |
Shank ⌀ | 8 mm | |
maximum material thickness | 5.9 mm | |
recommended drive power | 1.3 kW | |
recommended speed | 2,200 rpm | |
for thread M | M8 | |
Type of product | Flow drills |
Article number | 082735 M8 | |
EAN / GTIN | 2050001740274 | |
Manufacturer number | 110730 |