{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping hole ⌀ | 5.4 mm | |
Shank ⌀ | 6 mm | |
maximum material thickness | 5 mm | |
recommended drive power | 1 kW | |
recommended speed | 2,400 rpm | |
for thread M | M6 | |
Type of product | Flow drills |
Article number | 082735 M6 | |
EAN / GTIN | 2050001740267 | |
Manufacturer number | 110540 |