Blind hole magnet, Magnet ⌀: 8mm

Article no.: 081640 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
31 pieces in stock

Select article variation and quantity

Magnet ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 150 mm
Magnet ⌀ 8 mm
Length of the magnet 40 mm
Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 081640 8
EAN / GTIN 4260131234835
Manufacturer number 420/04

Description

Version:

Chrome-plated metal sleeve with permanent magnet. Rigid shank.
With plastic handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart