{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 65 mm | |
Magnet ⌀ | 1.6 mm | |
Length of the magnet | 30 mm | |
Type of product | Magnetic retrievers |
Article number | 081640 1,6 | |
EAN / GTIN | 4260131234804 | |
Manufacturer number | 420/01 | |
Manufacturer | Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de |