{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 30 | |
ATEX zone | no | |
Illumination time | 1.5 h | |
Power supply | 12 | |
Wavelength of UV radiation | 390 nm | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Battery voltage | 3.7 V | |
Overall length | 190 mm | |
Type of product | Work lamp |
Article number | 081525 UV-LIGHT | |
EAN / GTIN | 5708997358016 | |
Manufacturer number | 03.5801 |