UV work lamp with rechargeable battery, Type: NOVA-UV

Article no.: 081525 NOVA-UV
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation NOVA-UV
IP Index of Protection IP 30
ATEX zone no
Illumination time 1.5 h
Power supply 12
Wavelength of UV radiation 390 nm - 400 nm
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5.4 Ah
Battery voltage 3.7 V
Overall length 163 mm
Type of product Work lamp

Identification numbers & Classifications

Article number 081525 NOVA-UV
EAN / GTIN 4062406131159
Manufacturer number 03.5802

Description

Version:

UV CURING. Special LED lamps for quick curing of UV-curing primers, fillers, paints and also adhesives.
Rechargeable floodlight for UV curing of large areas. Curing area Ø 25 cm. Supplied with charger, Li-ion battery (5.4 Ah), integral power bank with USB port.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart