LED rechargeable work lamp MINI-PRO

Article no.: 081516 MINI-PRO
plus VAT at the current rate Prices plus delivery costs
on request
In stock
226 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Manufacturer's designation MINIMAG PRO
Illumination 20 lm - 200 lm
Illumination time 2 h - 20 h
Power supply Rechargeable battery powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.2 Ah
Battery voltage 3.7 V
Overall length 202 mm
Overall width 40 mm
Weight 143 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081516 MINI-PRO
EAN / GTIN 5708997356920
Manufacturer number 03.5692

Description

Version:

LED rechargeable work lamp with high-power LEDs for high light output. With fold-out swivel support hook and powerful attachment magnet.
New generation of the MINI-MAG version, powerful spotlight and main light, with charge indicator at the front.
High-performance COB LED technology for extremely bright homogeneous lighting of an area at two levels of brightness.
Steplessly dimmable.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with USB charging cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart