{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Manufacturer's designation | _MAG-PRO | |
Illumination | 60 lm - 600 lm | |
Illumination time | 1.5 h - 15 h | |
Power supply | Rechargeable battery powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Battery voltage | 3.7 V | |
Overall length | 270 mm | |
Overall width | 70 mm | |
Weight | 312 g | |
Type of product | Work lamp |
Article number | 081516 MAG-PRO | |
EAN / GTIN | 5708997356906 | |
Manufacturer number | 03.5690 |
This article |
Recommendations |
|
---|---|---|
LED rechargeable work light, Type: MAG-PRO
on request
In stock
772 pieces in stock
US $ 93.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
520 pieces in stock
US $ 97.80
plus VAT at the current rate
Prices plus delivery costs
|
|
ATEX zone | no | no |
Power supply | Rechargeable battery powered | Rechargeable battery-powered |
IP Index of Protection | IP 54 | IP 54 |
Bulb | LED module | LED module |
Illumination | 60 lm - 600 lm | 60 lm - 1,000 lm |
Number of rechargeable batteries contained | 1 | 1 |
Type of product | Work lamp | Work lamp |