LED torches with batteries 125 mm

Article no.: 081505 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,676 pieces in stock

Select article variation and quantity

Type (mm) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Illumination 100 lm - 250 lm
Illumination time 4 h - 10 h
Power supply Battery-powered
Bulb LED module
Number of batteries contained 3
Battery type Micro, AAA
Overall length 125 mm
Head ⌀ 29 mm
Weight 119 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081505 125
EAN / GTIN 4062406192662
Manufacturer number 081505 125

Description

Version:

Long-life and very sturdy LED torch of anodised aluminium. LED technology with outstanding lighting power.
  • Tight beam with little scatter loss.
  • High energy efficiency for long illumination time.
  • Illuminated ring, easy to find in the dark.
  • Splash-proof, protection class IP54.
Homogeneous illumination via the diffusion lens,single-hand push-button switch at the front.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Note:

For suitable batteries see No. 081551 ff.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart