{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Illumination | 100 lm - 250 lm | |
Illumination time | 4 h - 10 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
Number of batteries contained | 3 | |
Battery type | Micro, AAA | |
Overall length | 125 mm | |
Head ⌀ | 29 mm | |
Weight | 119 g | |
Type of product | Flashlight |
Article number | 081505 125 | |
EAN / GTIN | 4062406192662 | |
Manufacturer number | 081505 125 |
This article |
Recommendations |
||
---|---|---|---|
LED torches with batteries, Type: 125mm
on request
In stock
5,024 pieces in stock
US $ 33.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,684 pieces in stock
US $ 26.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
827 pieces in stock
US $ 35.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of batteries contained | 3 | 2 | 2 |
Battery type | Micro, AAA | Micro, AAA | Micro, AAA |
Weight | 119 g | 60 g | 60 g |
Head ⌀ | 29 mm | 17 mm | |
Illumination time | 4 h - 10 h | 6 h | 2 h |
Illumination | 100 lm - 250 lm | 120 lm | 100 lm |
Type of product | Flashlight | Flashlight | Flashlight |