Work LED torch with rechargeable battery P7R-WORK

Article no.: 081469 P7R-WORK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock
  • IP Index of Protection: IP 68

Product details

Technical Data

Manufacturer's designation P7R-WORK
IP Index of Protection IP 68
ATEX zone no
Illumination 900 lm
Illumination step 2 390 lm
Illumination step 3 15 lm
Illumination time 2 h
Illumination time stage 2 3.25 h
Illumination time stage 3 60 h
Power supply Rechargeable battery-powered
Bulb LED module
Advanced Focus System (AFS) yes
Smart Light Technology (SLT) yes
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4.8 Ah
Battery voltage 3.7 V
Overall length 170 mm
Head ⌀ 45 mm
Weight 219 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081469 P7R-WORK
EAN / GTIN 4058205020695
Manufacturer number 502187

Description

Version:

LED lenses are amongst the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.
Work series LED lenses, virtually indestructible lamps for use in the rough industrial environment.
  • Rubber covering around the lamp head and on the end cap provide protection against impacts and damage.
  • Additional front screen protects the lens against scratches.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable, wrist strap and charging station.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart