{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | P18R-WORK | |
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Illumination | 2,600 lm | |
Illumination step 2 | 1,000 lm | |
Illumination step 3 | 30 lm | |
Illumination time | 2.5 h | |
Illumination time stage 2 | 4.5 h | |
Illumination time stage 3 | 70 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Advanced Focus System (AFS) | yes | |
Smart Light Technology (SLT) | yes | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 3.7 V | |
Overall length | 183 mm | |
Head ⌀ | 99 mm | |
Weight | 669 g | |
Type of product | Flashlight |
Article number | 081469 P18R-WORK | |
EAN / GTIN | 4058205020749 | |
Manufacturer number | 502188 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Work LED torch with rechargeable battery P18R-WORK
on request
In stock
14 pieces in stock
US $ 263.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,824 pieces in stock
US $ 38.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Battery capacity | 3 Ah | 1.1 Ah |
ATEX zone | no | no |
Weight | 669 g | 83 g |
Illumination time | 2.5 h | 2.5 h |
Bulb | LED module | LED module |
Illumination | 2,600 lm | 220 lm |
Illumination step 2 | 1,000 lm | 80 lm |