{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Illumination | 120 lm | |
Illumination step 2 | 50 lm | |
Illumination step 3 | 15 lm | |
Illumination time | 0.5 h | |
Illumination time stage 2 | 1 h | |
Illumination time stage 3 | 5 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 103 mm | |
Head ⌀ | 15 mm | |
Weight | 36 g | |
Type of product | Flashlight |
Article number |
081468 P2R-CORE
Copy |
|
EAN / GTIN |
4058205020367
Copy |
|
Manufacturer number |
502176
Copy |
|
Manufacturer | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com |