Core LED torch with rechargeable battery P5R-CORE

Article no.: 081468 P5R-CORE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
604 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 68

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P5R-CORE
IP Index of Protection IP 68
ATEX zone no
Illumination 350 lm
Illumination step 2 130 lm
Illumination step 3 15 lm
Illumination time 1 h
Illumination time stage 2 3.5 h
Illumination time stage 3 25 h
Power supply Rechargeable battery-powered
Bulb LED module
Advanced Focus System (AFS) yes
Smart Light Technology (SLT) yes
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 0.75 Ah
Battery voltage 3.7 V
Overall length 123 mm
Head ⌀ 29 mm
Weight 106 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081468 P5R-CORE
EAN / GTIN 4058205020428
Manufacturer number 502178

Description

Version:

LED lenses are amongst the technology leaders for LED torches. Within the splash−proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All lamps are equipped with focussable lamp head.
Core series Ledlenser, the new generation of the well-known P series.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable and wrist strap.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart