{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | P4R | |
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Illumination | 120 lm | |
Illumination step 2 | 10 lm | |
Illumination time | 4 h | |
Illumination time stage 2 | 18 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Advanced Focus System (AFS) | yes | |
Smart Light Technology (SLT) | no | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Nickel metal hydride | |
Battery capacity | 0.9 Ah | |
Battery voltage | 1.2 V | |
Overall length | 146 mm | |
Head ⌀ | 15 mm | |
Weight | 60 g | |
Type of product | Flashlight |
Article number | 081467 P4R | |
Manufacturer number | 502306 |