{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | P3 | |
IP Index of Protection | IP X4 | |
ATEX zone | no | |
Illumination | 25 lm | |
Illumination time | 6 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
Advanced Focus System (AFS) | yes | |
Smart Light Technology (SLT) | no | |
Number of batteries contained | 1 | |
Battery type | Micro, AAA | |
Overall length | 90 mm | |
Head ⌀ | 19 mm | |
Weight | 35 g | |
Type of product | Flashlight |
Article number | 081467 P3 | |
Manufacturer number | 500882 | |
Manufacturer | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com |