{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | P3 Core | |
IP Index of Protection | IP 54 | |
Torch function | Focus | |
Illumination | 90 lm | |
Illumination step 2 | 50 lm | |
Illumination step 3 | 15 lm | |
Illumination time | 3 h | |
Illumination time stage 2 | 4 h | |
Illumination time stage 3 | 6 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
Advanced Focus System (AFS) | yes | |
Rapid Focus | yes | |
Number of batteries contained | 1 | |
Battery type | Micro, AAA | |
Overall length | 100 mm | |
Head ⌀ | 20 mm | |
Weight | 42 g | |
Type of product | Flashlight |
Article number | 081370 P3-CORE | |
EAN / GTIN | 4058205028462 | |
Manufacturer number | 502597 | |
Manufacturer | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com |