LED pen torch with batteries CRI-PEN

Article no.: 081461 CRI-PEN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
939 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Torch function: Focus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
Torch function Focus
ATEX zone no
Illumination 100 lm
Illumination time 2 h
Power supply Battery-powered
Bulb LED module
CRI value 95
Number of batteries contained 2
Battery type Micro, AAA
Overall length 135 mm
Overall width 17 mm
Weight 60 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081461 CRI-PEN
EAN / GTIN 4062406056896
Manufacturer number 081461 CRI-PEN

Description

Version:

LED pen torch with focussable lamp head, pocket clip and push-button. True colour LED with high CRI value (> 95) for recognition of colour matching.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with 2 × AAA batteries.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart