{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Torch function | Focus | |
ATEX zone | no | |
Colour of housing | BLACK | |
Illumination | 250 lm | |
Illumination step 2 | 100 lm | |
Illumination time | 4 h | |
Illumination time stage 2 | 12 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
Number of batteries contained | 3 | |
Battery type | Micro, AAA | |
Overall length | 143 mm | |
Head ⌀ | 27 mm | |
Including belt pocket | no | |
Type of product | Flashlight |
Article number |
081437 BLACK
Copy |
|
EAN / GTIN |
4062406087364
Copy |
|
Manufacturer number |
081437 BLACK
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |