Extension cable, 250 V, Type: 25N

Article no.: 081182 25N
(3.15 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
25 pieces in stock 25 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Type 25N
AC supply voltage 250 V
Power supply Mains operated
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene
Cable length 25 m
Type of product Extension cable
Plug type, input F

Identification numbers & Classifications

Article number 081182 25N
EAN / GTIN 4007123014651
Manufacturer number 1167830790

Description

Version:

Certified for exterior use and for use in humid environments (IP44).
Resistant to oil, petrol, UV radiation.
Neoprene rubber cable with splash-proof rubber plug and socket.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart