Extension cable 10N

Article no.: 081182 10N
(5.40 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
91 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 44
    impact-resistant and splash-proof Category 2 (K2) to BGI
    Type 10N
    AC supply voltage 250 V
    Power supply Mains operated
    Cable class H07RN-F
    Cable structure 3G1.5
    Material cable Neoprene
    Cable length 10 m
    Type of product Extension cable
    Plug type, input F

    Identification numbers & Classifications

    Article number 081182 10N
    EAN / GTIN 4003644009312
    Manufacturer number VK10NF

    Description

    Version:

    Certified for exterior use and for use in humid environments (IP44).
    Resistant to oil, petrol, UV radiation.
    Neoprene rubber cable with splash-proof rubber plug and socket.

    Function:

    IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart