Pneumatic straight die grinder G2424, collet ⌀ 6 mm long S200

Article no.: 079448 S200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation G2424 S200
Output power 850 W
maximum speed 20,000 rpm
maximum air consumption 540 l/min
Connection thread BSP
Compressed air connection 3/8 inch
recommended hose size (internal ⌀) 13 mm
Weight 0.96 kg
Operating noise 81 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079448 S200
EAN / GTIN 7322590013622
Manufacturer number 8423031255

Description

Version:

Powerful and robust smooth-running straight die grinders. The safety switch prevents accidental switching on. Application-optimised maximum speeds between 8500 and 25,000 rpm.
With long, slim spindle, ideal for holes length 317 mm.
Collet ⌀ 6mm.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits:
Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart