Pneumatic straight die grinder G2424, collet ⌀ 6 mm long, Type: S085

Article no.: 079448 S085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation G2424 S085
Output power 440 W
maximum speed 8,500 rpm
maximum air consumption 252 l/min
Connection thread BSP
Compressed air connection 3/8 inch
recommended hose size (internal ⌀) 13 mm
Weight 0.96 kg
Operating noise 70 dB(A)
maximum vibration to EN 5.3 m/s2
Type of product Straight die grinder

Identification & Classification

Article number 079448 S085
EAN / GTIN 7322590019891
Manufacturer number 8423031261
Manufacturer Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

Powerful and robust smooth-running straight die grinders. The safety switch prevents accidental switching on. Application-optimised maximum speeds between 8500 and 25,000 rpm.
With long, slim spindle, ideal for holes length 317 mm.
Collet ⌀ 6mm.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits:
Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart