{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ABLS 18 1.6E | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Rate of strokes | 4,000 rpm | |
maximum material thickness steel 400 N/mm2 | 1.6 mm | |
maximum material thickness steel 800 N/mm2 | 1 mm | |
Radius of the smallest curve | 15 mm | |
Cutting speed | 5 m/min - 8 m/min | |
Cutting width | 0 mm | |
Weight | 2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Power supply | Rechargeable battery-powered | |
Type of product | Aviation snips |
Article number | 078100 7130046 | |
Manufacturer number | 71300461000 |