{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 14 V | |
Manufacturer's designation | ABSS1.6E | |
Battery capacity | 4 Ah | |
Battery voltage | 14.4 V | |
Rate of strokes | 3,500 rpm | |
maximum material thickness steel 400 N/mm2 | 1.6 mm | |
maximum material thickness steel 800 N/mm2 | 0.8 mm | |
Radius of the smallest curve | 90 mm | |
Cutting speed | 5 m/min - 8 m/min | |
Cutting width | 5 mm | |
Weight | 1.9 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Aviation snips |
Article number | 078100 7130016 |