This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

MultiMaster AMM 500 Plus Top Cordless, Type: 71293361

Article no.: 077815 71293361

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation AMM 500 PLUS TOP
Toolholder Starlock, Starlock Plus
Power supply Battery-powered
Number of rechargeable batteries contained 2
Battery voltage 18 V
Battery capacity 3 Ah
suitable battery - supplier / battery type / voltage Fein type E 18 V
Speed of oscillation 11,000 rpm - 18,500 rpm
Amplitude (oscillation movement) 2 × 1.7 degrees
Weight 1.8 kg
Type of product Oscillator

Identification numbers & Classifications

Article number 077815 71293361
Manufacturer number 71293361000

Description

Version:

Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Powerful MultiTool for rapid work progress (for interior work and renovation) with more than 30 accessories for sawing wood and metal, cutting tiles, and more.

Supplied with:

30-piece accessories set, 1 pc. dust extractor, 1 pc. plastic tool case.
Incl. 1× ALG 80 quick charger, 2× Li-ion rechargeable battery packs (18 V / 3 Ah).
30-piece accessories set consisting of: 1 pc. E-Cut long-life saw blade (10 mm), 2 pcs. E-Cut long-life saw blades (35 mm), 2 pcs. E-Cut long-life saw blades (65 mm), 1 pc. E-Cut Carbide Pro saw blade (32 mm), 1 pc. carbide saw blade (⌀ 75), 1 pc. carbide rasp (three-square), 1 pc. scraper, 1 pc. perforated abrasive plate, 1 pc. each of perforated abrasive discs (grit 60, 80, 120, 180).

Note:

Suitable spare batteries and chargers can be found from No. 073834 − 073845.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart