{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | AMM 500 PLUS TOP | |
Toolholder | Starlock, Starlock Plus | |
Power supply | Battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 2 | |
Battery voltage | 18 V | |
Battery capacity | 4 Ah | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Speed of oscillation | 11,000 rpm - 18,500 rpm | |
Amplitude (oscillation movement) | 2 × 1.7 degrees | |
Weight | 1.8 kg | |
Type of product | Oscillators |
Article number | 077816 71293861 | |
EAN / GTIN | 4014586895321 |