This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Angle grinders Cordless, Type: 71200461

Article no.: 077144 71200461

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation CCG 18-125 BLPD
Battery capacity 5.2 Ah
Battery voltage 18 V
maximum speed 8,500 rpm
maximum disc ⌀ 125 mm
Weight 2.7 kg
maximum vibration to EN 5 m/s2
Overload protection yes
Dead man's circuit yes
Soft start yes
Restart block yes
Kick-back stop no
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077144 71200461
Manufacturer number 71200461000

Description

Version:

Dust-resistant and powerful 18 V / 5.2 Ah cordless angle grinder for effective cutting, grinding and deburring work in assembly applications.
  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
  • Maximum work progress with FEIN HighPower Li-ion batteries. High-current cells with permanently high current output and 75% higher current than Li-ion batteries.
  • Extremely smooth cutting action and anti-vibration work thanks to the independently mounted motor, decoupled from the housing, and 4 additional vibration dampers.
  • Comprehensive user protection: Smooth start-up, restart inhibit, electronic overload protection, brake.
  • Dust-protected, separate motor electronics in the handle area.
  • FEIN SafetyCell technology. Protects the battery and the machine against overheating and deep discharge.

Advantage:

  • Maximum service life thanks to the next generation of brushless FEIN PowerDrive motors.
  • Protection of the motor against aggressive ceramic and mineral dusts with a completely closed motor housing.
  • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed preselection.

Supplied with:

Supplied with 2 × 18 V / 5.2 Ah Li-ion batteries, quick charger, protective hood, tool-less quick-clamping nut, anti-vibration handle, wrench, carrying case.

Note:

For suitable batteries and chargers see No. 073832.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart