{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK system | |
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | CCG 18-125 BL | |
Battery capacity | 5.2 Ah | |
Battery voltage | 18 V | |
maximum speed | 8,500 rpm | |
maximum disc ⌀ | 125 mm | |
Weight | 2.7 kg | |
maximum vibration to EN | 5 m/s2 | |
Overload protection | yes | |
Dead man's circuit | no | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | no | |
Power supply | Rechargeable battery-powered | |
Type of product | Angle grinder |
Article number | 077144 71200261 | |
Manufacturer number | 71200261000 |