{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GWS 18-125 SC | |
Battery capacity | 6.3 Ah | |
Battery voltage | 18 V | |
Motor design | brushless EC motor | |
maximum speed | 8,500 rpm | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 34 mm | |
Weight | 2.6 kg | |
maximum vibration to EN | 6 m/s2 | |
Overload protection | yes | |
Dead man's circuit | no | |
Soft start | no | |
Restart block | no | |
Kick-back stop | yes | |
typical application | Heavy Duty | |
Type of product | Angle grinder |
Article number | 077110 18-125SC | |
EAN / GTIN | 3165140884525 | |
Manufacturer number | 06019G3401 |