{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Interface | Bluetooth interface | |
Manufacturer's designation | GWS 18V-125 PSC | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 7 Ah | |
Battery voltage | 18 V | |
maximum speed | 9,000 rpm | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 34 mm | |
Weight | 2.8 kg | |
maximum vibration to EN | 6 m/s2 | |
Overload protection | yes | |
Dead man's circuit | yes | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Power supply | Rechargeable battery-powered | |
Type of product | Angle grinder |
Article number | 077110 18-125PSC | |
Manufacturer number | 06019G3F01 |