{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK system | |
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Interface | Bluetooth interface | |
Manufacturer's designation | GWX 18V-15 SC | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Speed range | 3,400 rpm - 9,800 rpm | |
Toolholder | X-LOCK system | |
maximum disc ⌀ | 125 mm | |
Weight | 2 kg | |
Restart block | yes | |
Kick-back stop | yes | |
Power supply | Battery-powered | |
Special features | BITURO; Kickback Control; Drop Control | |
Type of product | Angle grinder |
Article number | 077011 18V15SC | |
EAN / GTIN | 3165140964562 | |
Manufacturer number | 06019H6500 |