{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GWX 9-125S | |
Power supply | Mains-powered | |
Power consumption | 900 W | |
Speed range | 2,800 rpm - 11,000 rpm | |
maximum disc ⌀ | 125 mm | |
Weight | 2.1 kg | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Restart block | yes | |
Special features | Variable speed | |
Serie | X-LOCK system | |
Type of product | Angle grinder |
Article number | 077050 9-125S | |
EAN / GTIN | 3165140962568 |