Battery charger, Type: M18DFC

Article no.: 073840 M18DFC
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
43 pieces in stock 43 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18 DFC
Type of product Battery charger

Identification numbers & Classifications

Article number 073840 M18DFC
EAN / GTIN 4058546324698
Manufacturer number 4932472073

Description

Version:

Chip-controlled impulse charge technology. With battery charge display and overload protection.
The batteries are charged successively in sequence as they have been inserted.
  • Red, continuous light: The battery is being charged.
  • Red, slow flashing: Battery in waiting mode.
  • Green, continuous light: Battery charged.
M18 cordless double simultaneous quick charger.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart