Battery charger M18DBSC

Article no.: 073840 M18DBSC
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18 DBSC
Nominal voltage 230 V
Mains frequency 50 Hz
Type of product Battery charger

Identification numbers & Classifications

Article number 073840 M18DBSC
EAN / GTIN 4058546418984

Description

Version:

Chip-controlled impulse charge technology. With battery charge display and overload protection.
The batteries are charged successively in sequence as they have been inserted.
  • Red, continuous light: The battery is being charged.
  • Red, slow flashing: Battery in waiting mode.
  • Green, continuous light: Battery charged.
Quick charger allows two rechargeable batteries to be charged simultaneously.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart