Electric shut-off screwdriver S8160

Article no.: 070236 S8160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation S8160
    Torque range 20 cNm - 160 cNm
    No load speed 700 - 1,000
    Tool arbor size 1/4 inch
    Tool arbor drive profile Hexagon
    Tool arbor shape E
    Format Rod
    Weight 0.46 kg
    Operating noise 67 dB(A)
    Type of product Compact drill / driver

    Identification numbers & Classifications

    Article number 070236 S8160
    EAN / GTIN 7322590055479
    Manufacturer number 4221000277

    Description

    Version:

    The S8 series PRO electric screwdrivers include a wide selection of different models that offer high speeds and precision. The ergonomically designed S8 screwdriver offers a plug-and-play solution for assembly tasks and series screw driving with low torques. The S8 series was designed to improve quality and efficiency.
    • With shut-off clutch
    • Adjustable torque
    • Easy to use
    • With quick-release bit holder for E 6.3 bits

    Note:

    You can find the associated Power Adaptor at: No. 070235 size ADAPTER. For suitable bits, see No. 674205 et seqq.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart