{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | S8020 | |
Torque range | 3 cNm - 20 cNm | |
No load speed | 700 - 1,000 | |
Tool arbor size | 1/4 inch | |
Tool arbor drive profile | Hexagon | |
Tool arbor shape | E | |
Format | Rod | |
Weight | 0.46 kg | |
Operating noise | 67 dB(A) | |
Type of product | Compact drill / driver |
Article number | 070236 S8020 | |
EAN / GTIN | 7322590055431 | |
Manufacturer number | 4221000273 |