This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless drill / driver BS18C2

Article no.: 070221 BS18C2

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: AEG type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage AEG type B 18 V
Manufacturer's designation BS 18 C2
Battery capacity 2 Ah
Battery voltage 18 V
Motor design 4-pole motor
maximum torque hard 60 Nm
maximum speed 1st speed 0 rpm - 450 rpm
maximum speed 2nd speed 1,650 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 45 mm
Weight 1.7 kg
maximum vibration to EN < 2.5 m/s2
typical application Strong
Type of product Drill/driver
USP1 12V, 2-pole motor
USP2 FIXTEC quick-change chuck, with 2 batteries

Identification numbers & Classifications

Article number 070221 BS18C2
EAN / GTIN 4002395135677

Description

Version:

AEG − Cordless drill / driver
  • Sturdy and handy cordless 2-speed drill / screwdriver, reversible.
  • FIXTEC quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
Powerful cordless compact drill / screwdriver with 18 V / 2.0 Li-ion battery.
  • 23-step torque limit adjustment, plus drill step
  • 4-pole motor for maximum power within a compact design.

Supplied with:

Supplied with charger, carrying case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.
German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073820 and No. 073846 – No. 073848 for suitable replacement batteries and chargers.
Suitable chargers and starter sets can be found under No. 073841 and No 073844.
For suitable spare batteries and chargers see No. 073820ff and 073841.
The manufacturer's warranty conditions can be found on page 846.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart