This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless drill / driver BS14G3

Article no.: 070221 BS14G3

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: AEG type C 14 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage AEG type C 14 V
Manufacturer's designation BS 14 G3
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery voltage 14.4 V
Motor design 2-pole motor
maximum torque hard 36 Nm
maximum speed 1st speed 0 rpm - 400 rpm
maximum speed 2nd speed 1,700 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 12 mm
maximum twist drill size ⌀ in wood 32 mm
Weight 1.5 kg
maximum vibration to EN < 2.5 m/s2
typical application Strong
Suitable for material wood; Steel
Type of product Drill/driver
USP1 12V, 2-pole motor
USP2 FIXTEC quick-change chuck, with 2 batteries

Identification numbers & Classifications

Article number 070221 BS14G3
Manufacturer number 4935451093

Description

Version:

AEG − Cordless drill / driver
  • Sturdy and handy cordless 2-speed drill / screwdriver, reversible.
  • FIXTEC quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • 23-step torque limit adjustment, plus drill steps.
  • 13 mm quick-change chuck.

Advantage:

14 V battery.

Supplied with:

Supplied with charger, carrying case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073820 and No. 073846 – No. 073848 for suitable replacement batteries and chargers.
Suitable chargers and starter sets can be found under No. 073841 and No 073844.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart