This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless 4-speed drill / screwdriver 711605

Article no.: 070202 711605

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation ASCM 14 C
Battery capacity 2 Ah
Battery voltage 14.4 V
maximum torque soft 29 Nm
maximum torque hard 80 Nm
maximum speed 1st speed 400 rpm
maximum speed 2nd speed 800 rpm
maximum speed 3rd speed 1,950 rpm
maximum speed 4th speed 3,850 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 50 mm
Weight 1.9 kg
maximum vibration to EN < 2.5 m/s2
typical application Heavy Duty
Type of product Drill/driver

Identification numbers & Classifications

Article number 070202 711605

Description

Version:

Cordless drill / driver
  • For precise drilling and screw tightening results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Li-ion batteries with high current capability, single-cell monitoring, and capacity display.
  • Compact version with 2 Ah battery, more powerful variant with 4 Ah or 5 Ah battery.

Cordless 4-speed drill / driver with brushless EC motor
  • Extremely powerful drill / driver with high concentricity.
  • Maintenance-free brushless EC motor with 30% higher efficiency than DC motors, and high speed stability.
  • Very low wear and up to 10 times the working life of standard DC motors.
  • The high efficiency and the increased battery capacity permit up to 50 % longer running times.
  • Patented 4-speed gearbox with direct drive for positive screw tightening, drilling at optimised speed, together with thread tapping.

Supplied with:

Includes 2 Li-ion batteries, charger, and transport case.

Note:

See No. 073835 / 3837 and 073845 for suitable spare batteries and chargers. The manufacturer's warranty conditions can be found on page 912.

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart