{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ASCM 18 | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
maximum torque soft | 46 Nm | |
maximum torque hard | 90 Nm | |
maximum speed 1st speed | 400 rpm - 400 rpm | |
maximum speed 2nd speed | 800 rpm | |
maximum speed 3rd speed | 1,950 rpm | |
maximum speed 4th speed | 3,850 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 50 mm | |
Weight | 2.2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Heavy Duty | |
Type of product | Drill/driver |
Article number | 070202 711603 | |
EAN / GTIN | 4014586873916 |